Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Cap
Click to view available options
Packaging:
2/bag
20/bag
6/bag
Description
Treated for optimal cell attachment
- One piece seamless construction
- All bottles have printed lot numbers to aid in product traceability
- Sterile
- Nonpyrogenic
- Ribbed design provides twice the surface area with the same exterior dimensions
Order Info
Packaged 2 bottles per bag, 5 bottles per bag or 20 bottles per tray
Certifications
Certified nonpyrogenic
Specifications
Closure Material | HDPE |
Diameter (Metric) | 117 mm |
Closure Size | 48 mm |
Closure Type | Easy Grip |
Height (Metric) | 271 mm |
Height (English) | 10.66 in. |
Diameter (English) | 4.6 in. |
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction