Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Hot Plate, 5°C to 550°C, Glass Ceramic
SCI_ED

Catalog No. s90870d
Click to view available options
Top Plate Material:
Glass Ceramic
This item is not returnable. View return policy
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
This item is not returnable. View return policy
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Shape: Square; Size: 10 x 10 in.; Plug Type: US 3-prong

Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature.

 

  • Bright LED icons for POWER and HOT TOP light up when top plate is over 60°C (140°F)
  • Separate temperature sensor provides power cutoff if unit overheats
  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Built-in support-rod mount for temperature probe
  • Heating range: 5° to 550°C (41° to 1022°F)
    • Operates on 120V/60Hz with standard US three-prong plug for use in North America and other areas with similar electrical requirements

 

Certifications

UL listed

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Glass Ceramic
Temperature (English) 41°F to 1022°F
Controller Type Digital
Size 10 x 10 in.
Temperature (Metric) 5°C to 550°C
Height (English) 15.4 in.
Length (English) 4.6 in.
Weight (English) 9.92 lb.
Width (English) 7.7 in.
Height (Metric) 39.1 cm
Length (Metric) 11.75 cm
Weight (Metric) 4.5 kg
Width (Metric) 19.7 cm
Wattage 1043 w
Amperage 8.7 A
Electrical Requirements 120 V 60 Hz
Frequency 60 Hz
Safety Features Bright LED Hot Top icon lights up when top plate is over 60°C, even when heat control is turned off, Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
Model PC-600D
Plug Type US 3-prong
No. of Positions 1
Shape Square
Voltage 120 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.