Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks

Catalog No. p-4423314
Click to view available options
No. of Places:
5
6
12
20
24
Tube Size:
0.5 mL
10 mm
12 mm
13 mm
1.5 mL
16 mm
2 mL
25 mm
15 mL
50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Choice of configurations for use with LSE Digital Dry Bath Heater

The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
For Use With (Equipment) LSE Dry Bath Heater
Material Stainless Steel
No. of Places 24
Type Block
Tube Size 2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.