Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Mini Bioreactor Centrifuge Tube
BIOPHARMAGREENER_CHOICE

Catalog No. 07202150 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-202-150 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-150 Supplier Corning™ Supplier No. 431720
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for high throughput process optimization for suspension cell culture

Features and Benefits
  • Polypropylene tube with large marking spot to clearly identify tube contents and experimental parameters
  • Polypropylene cap with 4 vents; hydrophobic membrane provides gas exchange
  • Sterile, nonpyrogenic and RNase-/DNase-free
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance RNase, DNase-free
    Closure Color Orange
    Diameter (English) Outside 1.2 in.
    Color Clear
    Capacity (Metric) 50 mL
    Disposable Single-use
    Material Polypropylene
    No. per Case 300
    No. per Pack 25
    Sterility Sterile
    Shape Conical
    Length (Metric) 114 mm
    Capacity (English) 1.69 oz.
    Bottom Shape Conical
    Closure Included Yes
    Writing Area Yes
    Diameter (Metric) 29.1 mm
    Graduated Yes
    Product Type Centrifuge Tube
    Max. RCF 12,000 x g
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.