Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Polypropylene (PP) Centrifuge Bottles: Translucent

Catalog No. 13701105 Shop All Corning Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Screw cap
Silicone O-ring cap
This item is not returnable. View return policy
This item is not returnable. View return policy

Translucentt flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model

Two easy grip cap styles: standard and high performance with silicone O-Ring

Note: Caps are not interchangeable among different materials or sizes.

  • Wide-mouth design improves liquid handling.
  • Compatible with most centrifuges and do not require special buckets
  • Extra-thick walls for durability
  • Leak-free processing at maximum rated speeds
  • Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.

Order Info

Caps are not interchangeable among different size/material bottles.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Includes Screw cap
Material Polypropylene
No. per Case 36/Cs.
No. per Pack 4/Pk.
Sterility Non-sterile
Closure Color Orange
Graduations 25 to 250 mL
Autoclavable Autoclavable
Graduated Yes
Max. Force 13,500 x g
Mouth Wide
Shape Cylindrical
Closure Material Polypropylene
Closure Type Screw Cap
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.