Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PTFE-Coated Magnetic Stir Bars
GSA_VAGREENER_CHOICE

Catalog No. p-150036 Shop All Corning Products
Click to view available options
Length (Metric):
25.4 mm
50.8 mm
76.2 mm
Diameter (Metric):
9.5 mm
19 mm
Length (English):
1 in.
2 in.
3 in.
Diameter (English):
0.37 in.
0.75 in.
This item is not returnable. View return policy

Catalog No. 11-494-17

Supplier: Corning™ 400430

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use in Corning Hotplate Stirrers

Corning magnetic stir bars are polytetrafluorethylene (PTFE)-coated for increased chemical ­resistance. 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1
Length (Metric) 50.8 mm
Diameter (Metric) 9.5 mm
Material Magnet
Length (English) 2 in.
For Use With (Equipment) All PC-600 series hot plates and stirrers
Diameter (English) 0.37 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.