Learn More
Description
For tissue culture and HPLC applications. Polypropylene housing.
- Diameters: 25 and 50mm diameters handle volumes ranging from 0.5 to 100mL
- 50mm diameter PTFE syringe filter is ideal for protecting vacuum lines and pumps
- PTFE resin (PTFE): For working with gases or aggressive organic solvents
- 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
- Certified nonpyrogenic and noncytotoxic
- Manufactured in accordance with ISO 9002 and GMP standards
- Pore size and membrane type is printed on every syringe filter
PTFE membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.
Specifications
Specifications
| Material | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| For Use With (Application) | For tissue culture and HPLC |
| Hold up Volume (After Air Purge) | 500 μL |
| Tip Material | Polypropylene |
| Type | Syringe Filter |
| Volume (Metric) | 0.5 to 100 mL |
| Diameter (Metric) | 50 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.