Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Syringe Filters, Nonsterile
GSA_VA

Catalog No. 0975438 Shop All Corning Products
Change view
Click to view available options
Polypropylene housing; PTFE; 0.45 μm pore; Diameter: 25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09-754-38 Polypropylene housing; PTFE; 0.45 μm pore; Diameter: 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 09-754-38 Supplier Corning™ Supplier No. 431231
Add to Cart
Add to Cart
This item is not returnable. View return policy

Manufactured with PTFE for the highest degree of chemical resistance. Corning™ Syringe Filters are used with syringes that serve as both the fluid reservoir and the pressure source. They are 100% integrity tested.

For tissue culture and HPLC applications. Polypropylene housing. 

  • Diameters: 25 and 50mm diameters handle volumes ranging from 0.5 to 100mL
  • 50mm diameter PTFE syringe filter is ideal for protecting vacuum lines and pumps
  • PTFE resin (PTFE): For working with gases or aggressive organic solvents
  • 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
  • Certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 and GMP standards
  • Pore size and membrane type is printed on every syringe filter 

PTFE membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) For tissue culture and HPLC
Hold up Volume (After Air Purge) 100 μL
Tip Material Polypropylene
Type Syringe Filter
Volume (Metric) 0.5 to 100 mL
Diameter (Metric) 25 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.