Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Berzelius Tall-Form Beakers
SCI_ED

Catalog No. s63335 Shop All Corning Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
300 mL
500 mL
600 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

A popular style for mixing in the lab.

  • Taller than traditional Griffin style
  • Made with uniform wall thickness with extra-large enamel marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Convenient for Easy Pouring
Graduation Range 20 to 80 mL
Height (English) 3.11 in.
Height (Metric) 7.9 cm
Includes Spout
Increments 10 mL
Label Type Extra Large Enamel Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E960
Scale White Enamel Scale
Style Berzelius
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.