Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Erlenmeyer Flasks
SCI_ED

Catalog No. S63273 Shop All Corning Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Material:
Borosilicate Glass

Catalog No. S63273

Supplier: Corning™ 4980500/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Heavy-duty rim and uniform wall thickness.

  • Made of Pyrex borosilicate glass
  • Designed with heavy-duty rims to reduce chipping
  • Provide the proper balance between mechanical strength and thermal shock resistance
  • Durable enamel markings with large marking spot

TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Reinforced tooled
Diameter (English) Outer 3.97 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Graduation Range 100 to 500 mL
Graduations 50 mL
Height (English) 6.9 in.
Height (Metric) 17.6 cm
Writing Surface Large Enamel Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 101 mm
Closure Size 7
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.