Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Erlenmeyer Flasks
Shop All Corning Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Material:
Borosilicate Glass
Description
- Made of Pyrex borosilicate glass
- Designed with heavy-duty rims to reduce chipping
- Provide the proper balance between mechanical strength and thermal shock resistance
- Durable enamel markings with large marking spot

Specifications
Specifications
Description | Top style: Reinforced tooled |
Diameter (English) Outer | 5.07 in. |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
Graduation Range | 250 to 1000 mL |
Graduations | 50 mL |
Height (English) | 8.5 in. |
Height (Metric) | 21.6 cm |
Writing Surface | Large Enamel Marking |
Disposable | Reusable |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction