Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Fluted Funnel
SCI_ED

Catalog No. s04720 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric) Stem:
0.8 cm
Catalog No. Diameter (Metric) Stem
S04720 0.8 cm
1 options
This item is not returnable. View return policy

Catalog No. S04720

Supplier: Corning™ 618075/EMD

This item is not returnable. View return policy

Useful in clinical and hospital labs; can be used in flasks or tubes without racks.

  • Strong, beaded rims and short stem
  • Depressed inside flutings decrease filtering time
  • Bowl angle: 60°

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 7.5cm
Diameter (Metric) Stem 0.8 cm
Material Pyrex Glass
Height (Metric) 13.9 cm
Angle 60°
For Use With (Application) Useful in clinical and hospital labs, can be used in flasks or tubes without racks
Length (Metric) Stem 7.5cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.