Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Griffin Low-Form Graduated Beakers
SCI_ED

Catalog No. S63246 Shop All Corning Products
Click to view available options
Capacity (Metric):
50 mL
150 mL
400 mL
600 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of quality Pyrex borosilicate glass.

  • Manufactured with uniform wall thickness for optimum balance between thermal shock resistance and mechanical strength
  • 8.45 oz. (250mL) through 135.26 oz. (4000mL) beakers have a double graduated metric scale for easier reading
  • All sizes have an extra-large marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.28 oz.
Diameter (English) Outer 3.54 in.
Diameter (Metric) Outer 9 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Graduation Range 50 to 500 mL
Height (English) 4.88 in.
Height (Metric) 12.4 cm
Includes Spout
Increments 50 mL
Label Type Extra Large Marking
Quantity 6 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Metric Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.