Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Class A Cylinder
Shop All Corning Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
Description
- Blue enamel graduations
- Capacity is in accordance with ASTM™ E-1272
- 10mL size has a funnel top for easier filling
Specifications
Specifications
| Sterility | Non-sterile |
| Certifications/Compliance | ASTM E1272 |
| Type | Graduated Cylinder |
| Class | A |
| Scale Color | Blue |
| Calibration | To Contain |
| Material | Borosilicate Glass |
| Capacity (Metric) | 25 mL |
| Includes | Funnel Top, Pourout |
| Scale | Single |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction