Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Educational-Grade Cylinders
Shop All Corning Products

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.1 mL
0.2 mL
1 mL
Description
- Two-piece construction
- Single metric scale
- Detachable plastic base absorbs impact and reduces breakage
- Durable blue-enamel graduations
- Plastic bumper guards supplied on 25 through 100mL sizes; 10mL size has funnel top
- Tolerance ±5% of total capacity at any volume
Specifications
Specifications
| Sterility | Non-sterile |
| Height (English) | 6.2 in. |
| Height (Metric) | 160 mm |
| Type | Graduated Cylinder |
| Scale Color | Blue |
| Base Type | Hexagonal |
| Calibration | To Contain |
| For Use With (Equipment) | Plastic Bumper Guard |
| Shape | Round |
| Material | Borosilicate Glass |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction