Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Top Magnetic Stirrers

Catalog No. 114975A
Click to view available options
Model:
PC-210
PC-610
PC-610D
Electrical Requirements:
100V 60Hz
120V 60Hz
230V 50Hz
Top Plate Length (English):
4 in.
10 in.
Top Plate Width (English):
5 in.
10 in.
100V/60H units are for use in JAPAN only (FS 11-497-3C, 07-770-104, 07-770-105)
100V/60H units are for use in JAPAN only (FS 11-497-3C, 07-770-104, 07-770-105)

Includes

1 x 0.625 in. stir bar

Stirrers provide performance and versatility.

Stirrers have durable Pyroceram™ (glass-ceramic blend) top and superior performance and reliability in a low profile, space-saving design

  • Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous or semi-solid solutions
  • A stronger, larger magnet improves stir bar coupling and stirring capability
  • Microprocessor controlled to automatically adjust motor strength to any solution
  • Enclosed electronics design protects components, improves performance and prolongs product life
  • Two-piece casting design deflects spills away from electronics and includes a built in mount for an optional support rod

Order Info

NOTE: FS 11-497-3C, 07-770-104, 07-770-105 are 100V/60H units and are for use in JAPAN only.

Certifications

UL approved; CUL approved

Warranty and Services

Two-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Voltage 120 V
Electrical Requirements 120V 60Hz
Frequency 60 Hz
Model PC-610
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.