Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Quadrant Culture Dish
Click to view available options
Diameter (Metric):
95 mm
Description
Pyrex™ pressed dish bottom has partitions approximately 6.4mm high, dividing the dish into quadrants
- Not affected chemically or thermally by any of the methods commonly employed in biological laboratories
- Features close inner bottom flatness tolerances and raised three-point support, which prevents the bottom from getting scratched
- Diameter: 95mm; height: 22mm
- Beaded rim top, flat bottom
- Lid not included

Specifications
Specifications
Closure Included | Closure Not Included |
Bottom Shape | Flat |
Shape | Round |
Type | Cell Culture Dish |
Height (Metric) | 22 mm |
Diameter (Metric) | 95 mm |
Use Corning No. 3160-102CO PYREX™ Petri Dish Covers as lids
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction