Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Replacement Cover For Gumb Bomb No. 732

Catalog No. c7732co Shop All Corning Products
Click to view available options
Diameter (English):
18.1 in.
Height (English):
0.47 in.

Prevents condensed vapors in bomb stem from contaminating sample

Replacement covers for gum bomb No. 7732. The cover prevents condensed vapors in bomb stem from contaminating the sample, but does not interfere with free flow of oxygen. Made in accordance with ASTM D-525.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 18.1 in.
No. per Case 1/Cs.
No. per Pack 1/Pk.
Height (Metric) 12 mm
Height (English) 0.47 in.
Diameter (Metric) 46 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.