Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap

Catalog No. 07202100 Shop All Corning Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Height (Metric):
13.5 cm
14.6 cm
16.6 cm
18 cm
22.1 cm
22.6 cm

Low-density polyethylene; with polypropylene screw cap.

These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material LDPE
No. per Case 12/Cs.
No. per Pack 1/Pk.
Sterility Non-sterile
Shape Cylindrical
Height (Metric) 13.5 cm
Diameter (Metric) 5.8 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.