Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Reusable Polypropylene Low-Form Beakers
Shop All Corning Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
Specifications
Specifications
Capacity (English) | 20.2 oz. |
Color | Translucent |
Diameter (English) Outer | 3.5 in. |
Diameter (Metric) Outer | 8.9 cm |
Capacity (Metric) | 600 mL |
Material | Polypropylene |
For Use With (Application) | For High Temperature and Chemical Resistance |
Height (English) | 4.92 in. |
Height (Metric) | 12.5 cm |
Increments | 100 mL |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction