Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Single-Metric Scale Reusable Graduated Cylinders
Shop All Corning Products

Click to view available options
Graduations:
0.5 mL
5 mL
20 mL
Description
- Hexagonal base
- Calibrated “To Contain” (TC)
- Tolerances according to ISO 6706
Exposure to temperatures above 60°C may affect accuracy.
Specifications
Specifications
| Material | Polypropylene |
| Tolerance | ±5 mL |
| Certifications/Compliance | ISO 6706 |
| Calibration | To Contain |
| Disposable | Reusable |
| Diameter (English) | 2.12 in. |
| Scale | Single |
| Diameter (Metric) | 5.4 cm |
| Graduations | 5 mL |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction