Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Smooth 1536-Well Multiple Well Plates
Shop All Corning Products

Click to view available options
Color:
Black
White
Description
Corning 1536-well microplates are our highest density microplates available for high throughput screening. The microplates conform to standard microplate footprint and dimensions. These microplates are offered in solid black and white polystyrene, with round or flat bottoms, and in black-clear bottom formats.
- Total well volume of 10 μL for round well microplates and 12.8 μL for flat bottom microplates
- Recommended working volume up to 8 μL
- Round well bottom for reduced air entrapment and improved CV values and Z factor
- Raised well bottom for higher sensitivity
- Flood reservoir on four sides to reduce instrument contamination
- Lids are available separately. Corning lid (Cat. No. 3098) is compatible with these microplates.
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 32 x 48 |
| Color | Black |
| For Use With (Equipment) | Automated dispensers including the PerkinElmer FlexDrop™ |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Volume (Metric) Working | 8 μL |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction