Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Fritted Disc Stopper Assemblies for Gas Washing Bottles
GREENER_CHOICE

Catalog No. p-41861 Shop All Corning Products
Change view
Click to view available options
Product Type:
Fritted Disc Stopper (C)
Fritted Disc Stopper (EC)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
03-038-5 Fritted Disc Stopper (EC)
03-038-6 Fritted Disc Stopper (C)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-038-5 Supplier Corning™ Supplier No. 31760500ES
Only null left
Add to Cart
Add to Cart

Choice of coarse (C) or extra-coarse (EC) fritted disc

These bottles have a large hexagonal base for stability. The fritted disc provides greater efficiency and more uniform dispersion of gas bubbles for complete absorption. Tubulation O.D. is approximately 8 mm.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 20 mm
Product Type Fritted Disc Stopper (EC)
For Use With (Equipment) 03-038 series 500 mL gas washing bottle, Pyrex™ bottles
Diameter (Metric) Inlet/Outlet Tube 0.8 cm
Standard Taper Joint 40/50
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.