Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ VISTA™ Petri Culture Dishes
SCI_ED

Catalog No. p-3236129 Shop All Corning Products
Click to view available options
Diameter (Metric):
55 mm
95 mm
142 mm
Height (Metric):
17 mm
22 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Flat, clear dishes feature beaded edges for greater mechanical strength.

Bead also provides a means to equally space the side walls of the bottom and cover, reducing the capillary action of the condensed moisture on the sides.

  • Manufactured from soda lime silica glass
  • Unaffected chemically or thermally in routine sterilizations
  • Withstand repeated sterilization — wet or dry
  • Bottoms have a triangular enamel reference point for serial dilutions
  • Covered dish is not airtight

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Soda Lime Glass
Shape Round
Edges Beaded
Height (Metric) 17 mm
Diameter (Metric) 55 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.