Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Corrosive Chemical Storage Cabinet

Click to view available options
Door Style:
Left-hinged, Non-locking
Right-hinged, Non-locking
No. of Doors:
1
Description
- Non-locking Oak double doors
- Constructed of oak hardwood, oak veneers
- Interior lined with polypropylene (0.25 in.)
- Removable back panel to access ventilation needs
- Chemical resistant, earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Specifications
Specifications
Color | Light Brown |
Product Type | Corrosives Cabinet |
Door Style | Left-hinged, Non-locking |
No. of Shelves | 2 |
Height (Metric) Exterior | 60.96 cm |
Weight (Metric) | 83.46 kg |
Width (Metric) Exterior | 91.44 cm |
Depth (Metric) Exterior | 55.88 cm |
No. of Doors | 1 |
Model | 3420-3622K |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction