Learn More
Description
- CORTECS C18 Columns are general purpose, high-efficiency columns.
- Based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.