Learn More
Description
- CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns.
- Based on a solid-core particle that is designed to deliver excellent peak shape for basic analytes at low pH.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.