Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation CORTECS UPLC C18 Column

Catalog No. 50597036 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-597-036 150 mm
50-597-035 100 mm
50-153-4798 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50-597-036 Supplier Waters Corporation Supplier No. 176003150
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.

  • CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.6 μm
Pore Size 90 Å
Quantity 3/Pk.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.