Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Costar™ Disposable Aspirating Pipets


Shop All Corning Products



Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
Packaging Type:
Bulk
Individual Clear Plastic Wrap
Individual Paper/Plastic Wrap
Description
- One piece polystyrene construction
- Sterile and certified nonpyrogenic
- No graduations; unplugged
- Tip shape: round
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Aspirating |
| Material | Polystyrene |
| Sterility | Sterile |
| Length (English) | 10.94 in. |
| Quantity | 50/Bag, 1000/Case |
| Tip Style | Round |
| Packaging Type | Bulk |
| Volume (English) | 0.033 oz. |
| Volume (Metric) | 1 mL |
| Length (Metric) | 27.8 cm |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction