Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ HTS Transwell™ 24-Well Permeable Support System
GSA_VAGREENER_CHOICE

Catalog No. 07200539 Shop All Corning Products
Click to view available options
No. per Pack:
1/Pk.
12/Pk.
This item is not returnable. View return policy

Catalog No. 07-200-539

Supplier: Corning™ 3378

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.

  • The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
  • Cell growth area is 0.33 cm2/well.
  • Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
  • Treated for optimal cell attachment
  • Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
  • Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
  • Sterile

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Included Yes
Capacity (Metric) 0.6 mL (Well)
Color Clear
Culture Area 0.33 cm2
Material Polyester
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Insert System
Volume (Metric) Working 0.6 mL
Well Count 24
Includes 12 HTS Transwell-24 units loaded tray; reservoirs may be purchased separately
No. per Case 12/Cs.
No. per Pack 12/Pk.
Pore Size 0.4 μm
Supportive Membrane TC-treated Polyethylene Terephthalate (PET)
Diameter (Metric) 6.5 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.