Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Counter Mounted Uprights Extension Bay
Click to view available options
Width (English):
30 in.
36 in.
48 in.
60 in.
72 in.
Description
- Ideal solution for existing casework where additional storage is needed
- Shelves and other accessories sold separately
- 47.24 in. H
- Light gray powder-coated steel
- Contact Treston for hole pattern template for installation.
- Extend length of system by adding extension units (sold separately)
Specifications
Specifications
| Width (English) | 30 in. |
| Quantity | 1 Ea. |
| Width (Metric) | 750 mm |
| For Use With (Equipment) | Treston Workstations or Existing Casework |
| Includes | 1 slotted upright post, 1 straight bracket, 1 horizontal tube, and attachment hardware |
| Height (English) | 47.24 in. |
| Height (Metric) | 1200 mm |
| Depth (English) | 2.36 in. |
| Description | Counter mounted uprights, extension |
| Depth (Metric) | 60 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction