Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS Courier 1000 Series Shipping Scale
Shop All OHAUS Products
Click to view available options
Model:
i-C12P20
i-C12P75
i-C12P9
Description
Its ultra-compact ABS plastic design combines light weight and durability.
- Courier scales are exceptionally easy to transport thanks to their integrated handles.
- Large 0.8 in./20 mm high display works with Dynamic Weighing mode to store data and ensure it is easily accessible when weighing packages and is also ideal for weighing small animals in veterinary use.
- Battery powered (not included) for use in the office or shop.
- AC adapter power included.
Specifications
Specifications
| Capacity | 20 kg |
| Display Type | LCD |
| Readability | 0.01 kg |
| Model | i-C12P20 |
| Type | Scale |
| Legal for Trade | Class III |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction