Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Courier 7000 Series Shipping Scale

Catalog No. 01920215 Shop All OHAUS Products
Change view
Click to view available options
Model:
i-C71M125L
i-C71M125X
i-C71M15R
i-C71M50L
i-C71M75R
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-920-215 i-C71M50L
01-920-213 i-C71M125X
01-920-214 i-C71M125L
01-920-216 i-C71M75R
01-920-217 i-C71M15R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-920-215 Supplier OHAUS Supplier No. 30745877
Only null left
Add to Cart
Add to Cart

The Courier 7000 Series is designed specifically for the needs of manufacturing, distribution, and office shipping. The Courier 7000 Series features intuitive integration with PC-based shipping software so that data is captured accurately and efficiently, every time.

  • Designed to withstand constant use from offices to distribution centers. Fast setup with connection to shipping systems like UPS and FedEx.
  • GeoCode application for local calibration adjustment.
  • Dynamic Weighing retains weight data and presents it on a large, easily accessible backlit display.
  • Its WeighAlert mode alerts users to packages that may be too heavy in relation to defined values.
  • Courier 7000 can run on USB type-C or disposable battery power.
  • Optional Ethernet, second RS232, Bluetooth/WiFi, remote display, ball top and roller top for material handling efficiency are available.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 50 kg
Display Type LCD
Readability 10 g
Model i-C71M50L
Type Scale
Legal for Trade Class III
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.