Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Covarsi Safety Goggles
Click to view available options
Frame Type:
Sealed
Vented
Description
- Economical and effective
- Comfortable, flexible frame
- Adjustable strap with pivoting buckle
Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Certifications/Compliance | ANSI Z87+ |
Shape | Rectangular |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Clear |
Weight (English) | 3.42 oz. |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UVA and UVB |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction