Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ Coventry™ Cleanroom Swabs

Catalog No. p-183129
Click to view available options
Construction:
Sealed
Wrapped
Diameter (Metric) Handle:
2.2 mm
2.5 mm
3 mm
Handle Material:
Glass-filled Nylon
Nylon
Polypropylene
Wood
Tip Material:
Knit Polyester
Polyurethane Foam

Catalog No. 19-035-220

Supplier: Chemtronics™ 20080

Only null left
Add to Cart
Add to Cart

Static Dissipative Swabs

  • Employ a plastic alloy that dissipates static in less than two seconds
  • Resist common cleaning solvents including acetone
  • Do not shed particles or rely on humidity to be effective
  • Meet/exceed military and federal test requirements for static dissipation and protection
  • Available with medical grade fine cell polyurethane foam or knitted, cleanroom polyester fabric heads
  • Pack of 500
Sealed Polyester Swabs
  • Resist acids and solvents
  • Cleanroom polyester fabric heads produced by a proprietary thermo-welding process
  • Available with additional Class M1.5 (Class 1) cleaing Aquaprime™ process
Diamond™ Swabs
  • For ultra-critical applications
  • Tubular polyester knit, no-edge, seamless head design
  • Lowest NVR, ionic, and particulate possible
  • Ideal for validating surfaces in biotechnology
  • Pack of 100
Pillow-Tip™ Swabs
  • For applications requiring large solvent retention or a soft, seamless swab
  • Lint-free alternative for cotton swabs
  • Excellent chemical resistance
  • Pack of 25
Wrapped Foam Swabs
  • Fine cell cleanroom medical grade foam
  • Pointed spiral design for precision cleaning and fluid application
  • Available with wood or tough nylon handles
  • Pack of 500
Sealed Foam Swabs
  • Economical general purpose swabs
  • Highly absorbent open-cell structure
  • Fiberless construction and free of adhesives and binders
  • Polypropylene handles
  • Pack of 500

Safety 4125, AquaPrime processing—performed in a Class M4.5 (1000) cleanroom—reduces contamination by up to 50% and particulate by 10–20%.

Specifications

Construction Wrapped
Diameter (English) Handle 0.09 in.
Length (English) 2.6 in.
For Use With (Application) Pointed spiral design for precision cleaning and fluid application, apply adhesives or lubricants into tight tolerance areas, splice and assembly of Fiber optics
Product Type Swab
Diameter (Metric) Handle 2.2 mm
Length (Metric) 67 mm
Material Polyurethane
Shape Pointed edge
Thickness (Metric) 2.7 mm
Length (English) Tip 0.89 in.
Length (Metric) Tip 22.6 mm
Width (Metric) Tip 4.1 mm
Width (English) Tip 0.138 in.
Handle Material Wood
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.