Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cover Glasses: Circles

Catalog No. 12546p Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
0.17 to 0.25 mm
Product Type:
Coverslip
This item is not returnable. View return policy
This item is not returnable. View return policy

Made of finest optical borosilicate glass, with uniform thickness and size.

  • Circular shape
  • Corrosion-resistant
  • Lint-free and ready to use
  • Available in squares, circles and rectangles
Note: The 1 oz. box generally contains approx. 567 cover slips (give or take). 

 

Specifications

Product Type Coverslip
Shape Circle
Material Borosilicate Glass
Thickness (Metric) 0.17 to 0.25 mm
Diameter (Metric) 18 mm
Description Circles No. 2
For Use With (Equipment) Microscopes
Quantity 1 oz./Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.