Learn More
Uniform Technology Coverall Ultimax Grid, White
Shop All Protective Industrial Products Inc. ProductsDescription
- Ideal for General CE Spaces/Applications (Non-ESD sensitive Medical Device, Electronics and Aerospace, Food Processing/Handling or Packaging, Cultivation Industry, University Labs, Imaging/Film coating Manufactures, General Medical/Dental Facilities)
- Coverall
- Ultimax Grid
- Military Collar
- Raglan Sleeves
- Knit Cuffs
- Coil Zipper with Top Snaps
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 7X-Large |
| Gender | Unisex |
| Material | Polyester |
| Color | White |
| Disposable | Reusable |
| Waist Style | Standard |
| Ankle Style | Snap |
| Cuff Style | Knit |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.