Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Uniform Technology Coverall Ultimax Grid, White
Click to view available options
Size:
10X-Large
2X-Large (Long)
3X-Large (Long)
4X-Large (Long)
5X-Large (Long)
6X-Large (Long)
6X-Large (Short)
7X-Large
8X-Large
9X-Large
Large (Long)
Medium (Long)
Small (Short)
X-Large (Long)
X-Small
Description
- Ideal for General CE Spaces/Applications (Non-ESD sensitive Medical Device, Electronics and Aerospace, Food Processing/Handling or Packaging, Cultivation Industry, University Labs, Imaging/Film coating Manufactures, General Medical/Dental Facilities)
- Coverall
- Ultimax Grid
- Military Collar
- Raglan Sleeves
- Knit Cuffs
- Coil Zipper with Top Snaps
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Small (Short) |
Gender | Unisex |
Material | Polyester |
Color | White |
Disposable | Reusable |
Waist Style | Standard |
Ankle Style | Snap |
Cuff Style | Knit |
Neck Style | Collared |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction