Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Siemens Healthineers™ Coverslips Package for Scopio X100HT
Shop All Siemens Healthineers Products
Click to view available options
:
Coverslips Package for X100HT; Material: Glass
Description
- To be used for your microscope slides when operating Scopio X100HT

Specifications
Specifications
Product Type | Coverslip |
Shape | Rectangle |
Material | Glass |
Length (Metric) | 170 mm |
Width (Metric) | 280 mm |
Thickness (Metric) | 55 mm |
Quantity | 6700 Coverslips/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction