Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ 6cc Syringes
Click to view available options
Connection Type:
Luer Lock
Luer Tip
Description
- Ultra-sharp, tribeveled, anticoring needle
- Luer-Lok™ Syringe Tip on combination units
- Color-coded translucent needle hub and rigid pack packing
- Robust, compact package
- Autoclavable in rigid pack for use in O.R./procedure packs
Specifications
Specifications
| Autoclavable | Autoclavable |
| For Use With (Application) | For use in O.R./procedure packs |
| Latex Free | Yes |
| Product Type | Monoject™ Standard Syringe |
| Graduations | 0.2 mL |
| Volume (Metric) | 6 mL |
| Needle Point Style | Tri-beveled, Anti-coring |
| Connection Type | Luer Tip |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction