Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ Angel Wing™ Blood Collection/Infusion Sets with Multi-Sample Luer Adapter
Click to view available options
Needle Gauge:
19 G
21 G
23 G
25 G
Color:
Blue
Cream
Green
Orange
Description
- One-handed activation of safety mechanism prevents accidental needlesticks
- Textured wings identify bevel and provide ease of control
- Flexible tubing prevents coiling
- Latex-free to minimize potential allergic reaction
Specifications
Specifications
Product Type | Blood Collection Set |
Color | Cream |
Needle Gauge | 19 G |
Includes | Multi-sample Female Luer Adapter |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction