Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ Magellan ™ Safety Needle
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
Color:
Black
Blue
Cream
Green
Orange
Pink
Yellow
Specifications
Specifications
Color | Green |
Needle Gauge | 21 G |
For Use With (Application) | Protects healthcare worker from accidental needlestick injuries |
Includes | Robust safety shield |
Latex Free | Yes |
Length (English) Needle | 1.5 in. |
Product Type | Magellan™ Hypodermic Safety Needle |
Needle Point Style | Tri-Bevel |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction