Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Nonsilicone Coated Tubes with Gray Stoppers

Catalog No. p-3240910
Change view
Click to view available options
Capacity (Metric):
10 mL
Tube Size:
16 x 100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tube Size
22-352788 10 mL 16 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-352788 Supplier Covidien Supplier No. 8881352788
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For laboratory procedures

  • Sterilization applies to the tube and stopper interior only, and not to the outside of the tube or to the packaging
  • Sterilized by gamma radiation
  • Used for laboratory procedures requiring plasma or whole blood and chemistry procedures where glycolytic inhibition of specimen is required

Specifications

Color Gray
Product Type Non-silicone Coated Tube
Additive Powder Additive: 20 mg Potassium Oxalate, 25 mg Sodium Fluoride
Capacity (Metric) 10 mL
Closure Color Gray
Tube Size 16 x 100 mm
For Use With (Application) Blood collection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.