Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ Safety Syringes: Insulin Syringes with Needles Attached
Click to view available options
Volume (Metric):
0.3 mL
0.5 mL
1 mL
Description
- Exclusive transport position eliminates the need to recap the needle
- Robust safety shield is strong and secure, and covers the needle completely during transport and after usage
- Epoxy needle attachment provides compatibility with chemotherapeutic drugs and pharmacological agents
- Easy penetration is achieved with a precision-ground, anticoring needle and improved lubricant that reduces painful needle drag
- Heat stake on the cap provides tamper evidence and ensures sterility
- Syringe has dual graduations and a translucent hub
Specifications
Specifications
Certifications/Compliance | OSHA |
Material | Polypropylene |
Color | Dark Orange |
Needle Gauge | 29 G |
Latex Free | Yes |
Length (English) Needle | 0.5 in. |
Product Type | Monoject™ Insulin Safety Syringe |
Volume (Metric) | 0.5 mL |
For Use With (Equipment) | U 100 Insulin |
Graduated | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction