Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ SoftPack Hypodermic Needles
Click to view available options
Needle Gauge:
18 G
20 G
22 G
30 G
Length (English) Needle:
0.75 in.
1 in.
1.5 in.
Description
- Sterile, Precision-ground, ultra-sharp, tri-beveled, anti-coring surgical-grade stainless steel needles in a variety of sizes
- Improved special-grade silicone needle lubricant makes injections smoother and less painful for patient
- Translucent, color-coded luer lock hub helps identify needle gauge
- Regular (A) Bevel needle points for intramuscular and subcutaneous injections
Specifications
Specifications
Material | Stainless Steel |
Needle Gauge | 20 G |
For Use With (Application) | Provides very secure fit, needle can be manipulated with less chance of breakage compared to epoxy deisgn |
Includes | Polypropylene hub |
Latex Free | Yes |
Length (English) Needle | 1 in. |
Product Type | Monoject™ Standard Hypodermic Needle |
Needle Point Style | Regular Bevel |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction