Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien Monoject™ SoftPack Syringes without Needles
Click to view available options
Volume (Metric):
3 mL
6 mL
12 mL
20 mL
35 mL
Connection Type:
Catheter
Luer Lock
Luer Tip
Tip
Description
- Polypropylene barrel and plunger rod
- Latex-free plunger tip
- Graduated barrel markings
- Variety of syringe volumes
Specifications
Specifications
Material | Polypropylene |
For Use With (Application) | Used as general purpose syringe |
Latex Free | Yes |
Product Type | Monoject™ SoftPack Syringe |
Disposable | Single-use |
Graduations | 0.2 mL |
Needle Point Number | No Needle Included |
Volume (Metric) | 12 mL |
Needle Point Style | Tri-beveled, Anti-coring |
Connection Type | Luer Lock |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction