Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien PGII D.O.T. Sharps Disposal Containers

Catalog No. p-3343936
Click to view available options
Capacity (English):
12 gal.
18 gal.
Quantity:
10/Cs.
5/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Eliminate the need for costly D.O.T.-compliant secondary packaging during transport

Each container is labeled in accordance with ID# UN3291 Section 178 in accordance with 4H2, Packaging Group II, and “Regulated Medical Waste.”

  • Sealing gasket and absorbent pad inside containers help contain excess liquid and guard against spills
  • Molded-in carrying handles provide extra stability during transport
  • Hinged lid
  • Color: Red

Specifications

Capacity (Metric) 68.1 L
Certifications/Compliance PGII D.O.T. Compliant; ID # “UN3291” section 178 in accordance with 4H2, Packaging Group II, and “Regulated Medical Waste”
Closure Type Hinged Top
Capacity (English) 18 gal.
Color Red
Quantity 5/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.