Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Sharps Containers with Horizontal-Drop Opening Lids

Catalog No. p-3238131
Change view
Click to view available options
Color:
Red
Translucent Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-830-122 Translucent Red
14-830-120 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-830-122 Supplier Covidien Supplier No. 89671
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lockable and mountable

  • Capacity: 2 gal. (7.6L)
  • Clear lid with large horizontal opening accommodates larger syringes, allowing one-hand, one-step, no-touch sharps depositing
  • Antispill inner flap on the lid impedes hand entry
  • Lockable container base has hand grips for easy transport
  • Can be placed on countertops or mounted on a wall
  • Available in solid or transparent Red
  • Measures 12.75H × 7.25D × 10.5 in.W (32.4 × 18.4 × 26.7cm)

Compliance

Meet or exceed JCAHO, OSHA, and NIOSH/CDC standards and requirements.

Specifications

Capacity (Metric) 7.6 L
Certifications/Compliance Meet or exceed JCAHO, OSHA, and NIOSH/CDC standards and requirements.
Depth (English) 7.25 in.
Closure Type Lockable
Capacity (English) 2 gal.
Color Translucent Red
Dimensions (L x W x H) 7.25 x 10.5 x 12.75 in.
Height (Metric) 32.4 cm
Length (Metric) 18.4 cm
Width (Metric) 26.7 cm
Width (English) 10.5 in.
Length (English) 7.25 in.
Height (English) 12.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.