Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC Ferruleless Polytube Inserts with Shut-Off Valve
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
$222.00 - $319.00
Specifications
Type | PTF Valved In-Line Coupling Insert |
---|---|
Includes | Shut-off valves |
Maximum Pressure | 120 psi |
Max. Operating Temperature (Metric) | 82°C |
Min. Operating Temperature (Metric) | -40°C |
Catalog Number | Mfr. No. | Color | Material | Height (English) | Overall Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Height (English) | Overall Length (English) | Price | Quantity & Availability | ||
05-112-66
|
CPC
PMCD2004 |
White | Acetal | 0.58 in. | 1.3 to 1.8 in. |
Pack of 25 for $222.00
|
|
05-112-70
|
CPC
PMCD200412 |
Almond | EPDM Seal | 0.58 in. | 1.15 to 1.58 in. |
Pack of 25 for $319.00
|
|
05-122-69
|
CPC
PLCD20006 |
White | Buna-N Seal | 0.72 in. | 1.3 to 1.8 in. |
Pack of 25 for $272.00
|
|
Description
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button or twist-off disconnection
- Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Audible click is heard when coupling has been fully engaged
- Inserts are available in straight-through or shut-off valve flow configurations
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Specifications
PTF Valved In-Line Coupling Insert | |
120 psi | |
-40°C |
Shut-off valves | |
82°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title