Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC™ Plastic Connectors, Couplings and Fittings
Shop All Colder Products Company Products
Click to view available options
Hose Barb:
0.25 in.
0.255 in.
0.3125 in.
0.375 in.
Height (English):
0.62 in.
0.63 in.
0.67 in.
0.94 in.
Material:
Acetal
Buna-N
Polypropylene
Product Type:
Hose Barb Non-Valved Elbow Coupling Insert
Hose Barb Non-Valved In-line Coupling Body
Hose Barb Non-Valved Panel Mount Coupling Insert
Hose Barb Valved Elbow Coupling Insert
Hose Barb Valved In-line Coupling Body
Hose Barb Valved In-line Coupling Insert
Hose Barb Valved Panel Mount Coupling Insert
Description
- Available in 1/8 to 1/2 in. nominal flow
- Polypropylene construction
- EPDM 0-rings
- Colder thumb latch
- Chemically resistant and gamma sterilizable
- Fewer leak points, shorter assemblies and faster installations
Specifications
Specifications
Material | Buna-N |
Overall Length (English) | 1.8 in. |
Overall Length (Metric) | 45.7 mm |
For Use With | 9.5mm |
Min. Operating Temperature (English) | -40°F |
Min. Operating Temperature (Metric) | -40°C |
Hose Barb | 0.375 in. |
Inlet | 0.25 in. |
Height (Metric) | 23 mm |
Height (English) | 0.94 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction